Zoro Homepage

Conduit Fitting 3 in, Threaded, PVC, PVC Coated, Gray

  • Mfr # E942L-CAR

  • Zoro # G213767148


product price: $8.79
/ea

Key Features

Trade Size
3 in
Connection Type
Threaded
Material
PVC
Finish
PVC Coated
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E942L-CAR
Zoro #
G213767148
UPC #
34481062486
Country of Origin
United States

Dimensions

Trade Size
3 in
Overall Length
3-1/16 in

Details

Item
Conduit Fitting
Connection Type
Threaded
Material
PVC
Finish
PVC Coated
Color
Gray

Description

Safe, non-conductive. For adapting SCH 40 non-metallic conduit to boxes, threaded fittings, metallic systems. Female threads one end, socket end on the other. Will not rust or corrode.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.