
Conduit Fitting 3 in, Threaded, PVC, PVC Coated, Gray
Mfr # E943L-CAR
Zoro # G107686425
product price: $8.39
/eaSold in multiples of 2 for $16.78
Key Features
Trade Size
3 in
Connection Type
Threaded
Material
PVC
Finish
PVC Coated
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E943L-CAR
Zoro #
G107686425
UPC #
34481062080
Country of Origin
United States
Dimensions
Trade Size
3 in
Overall Length
2.660 in
Details
Item
Conduit Fitting
Connection Type
Threaded
Material
PVC
Finish
PVC Coated
Color
Gray
Description
Safe, nonconductive For adapting SCH 40 nonmetallic conduit to boxes, threaded fittings, metallic systems Female threads one end, socket end on the other Will not rust or corrode UL listed, RoHS Compliance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.