Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting 3/4 in, PVC, PVC Coated, Brown

  • Mfr # E994ER-CTN

  • Zoro # G613758661


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Trade Size
3/4 in
Material
PVC
Finish
PVC Coated
Color
Brown
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E994ER-CTN
Zoro #
G613758661
UPC #
34481066323
Country of Origin
Canada

Dimensions

Trade Size
3/4 in
Overall Length
6 in

Details

Item
Conduit Fitting
Material
PVC
Finish
PVC Coated
Color
Brown

Description

Non-conductive. Will not rust or corrode. For use with schedule 40 and 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.