Zoro Homepage

Conduit Fitting 80 Deg Elbow, 2 in, PVC, PVC Coated, Gray

  • Mfr # UB9FJ

  • Zoro # G104256607


product price: $57.29
/ea

Key Features

Conduit Fitting Type
80 Deg Elbow
Trade Size
2 in
Material
PVC
Finish
PVC Coated
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB9FJ
Zoro #
G104256607
UPC #
34481190950
Country of Origin
United States

Dimensions

Trade Size
2 in
Overall Length
55.64 in
Outside Dia.
2-3/8 in

Details

Item
Conduit Fitting
Conduit Fitting Type
80 Deg Elbow
Material
PVC
Finish
PVC Coated
Color
Gray
Standards
UL E323335
Type
Rigid
For Use With
Fittings of Plastic For Tubes

Description

For use with non-metallic solvent weld fittings. Non-conductive, impact-, corrosion- and sunlight-resistant. Manufactured to NEMA TC-2, Federal specification WC1O94A and UL 651 specifications. UL 651 Listed to the NEC by the ETL, UL listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.