Zoro Homepage

Conduit Fitting Adapter, 1-1/4 in, Threaded, PVC, PVC Coated, Gray

  • Mfr # E943GR-CTN

  • Zoro # G213780666


product price: $1.79
/ea
Sold in multiples of 4 for $7.16

Key Features

Trade Size
1-1/4 in
Connection Type
Threaded
Material
PVC
Finish
PVC Coated
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E943GR-CTN
Zoro #
G213780666
UPC #
34481062042
Country of Origin
United States

Dimensions

Trade Size
1-1/4 in
Overall Length
1.98 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Adapter
Connection Type
Threaded
Material
PVC
Finish
PVC Coated
Color
Gray

Description

Safe, non-conductive. For adapting SCH 40 non-metallic conduit to boxes, threaded fittings, metallic systems. Female threads one end, socket end on the other. Will not rust or corrode.. UL listed, RoHS Compliance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.