
Conduit Fitting Adapter, 1-1/4 Inch, Threaded, PVC, Galvanized, Gray
Mfr # E942GR
Zoro # G207686417
product price: $1.99
/eaSold in multiples of 4 for $7.96
Key Features
Conduit Fitting Type
Adapter
Trade Size
1-1/4 Inch
Connection Type
Threaded
Material
PVC
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E942GR
Zoro #
G207686417
UPC #
34481062448
Country of Origin
United States
Dimensions
Trade Size
1-1/4 Inch
Overall Length
2 Inches
Details
Item
Conduit Fitting
Conduit Fitting Type
Adapter
Connection Type
Threaded
Material
PVC
Finish
Galvanized
Color
Gray
Description
Safe, nonconductive For adapting SCH 40 nonmetallic conduit to boxes, threaded fittings, metallic systems Female threads one end, socket end on the other Will not rust or corrode
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.