
Conduit Fitting Adapter, 1 in, PVC, PVC Coated, Gray
Mfr # E942FR-CTN
Zoro # G513758228
product price: $1.35
/eaSold in multiples of 5 for $6.75
Key Features
Conduit Fitting Type
Adapter
Trade Size
1 in
Material
PVC
Finish
PVC Coated
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E942FR-CTN
Zoro #
G513758228
UPC #
34481062431
Country of Origin
United States
Dimensions
Trade Size
1 in
Overall Length
1-15/16 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Adapter
Material
PVC
Finish
PVC Coated
Color
Gray
Description
Carlon Conduit Adapter, 1 in Trade, Female Connection, PVC, Gray, 1-15/16 in Length, 1-5/8 in Diameter, Suitable for: SCH 40 and 80 Conduits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.