Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Adapter, 1/2 in, PVC, PVC Coated, Gray

  • Mfr # E942DR-CTN

  • Zoro # G413758205


product price: $0.73
/ea
Sold in multiples of 10 for $7.30

Key Features

Conduit Fitting Type
Adapter
Trade Size
1/2 in
Material
PVC
Finish
PVC Coated
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E942DR-CTN
Zoro #
G413758205
UPC #
34481000075
Country of Origin
United States

Dimensions

Trade Size
1/2 in
Overall Length
1-9/16 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Adapter
Material
PVC
Finish
PVC Coated
Color
Gray

Description

Carlon Conduit Adapter, 1/2 in Trade, Female Connection, PVC, Gray, 1-9/16 in Length, 1-7/64 in Diameter, Suitable for: SCH 40 and 80 Conduits, Includes: 30 Female Adapters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.