Zoro Homepage

Conduit Fitting Adapter, 1/2 in, Threaded, PVC, PVC Coated, Gray

  • Mfr # E943D

  • Zoro # G7809371


product price: $245.99
/pk 150, $1.64/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Adapter
Trade Size
1/2 in
Connection Type
Threaded
Material
PVC
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E943D
Zoro #
G7809371
UPC #
3448106201
Country of Origin
Canada

Dimensions

Trade Size
1/2 in
Overall Length
1.31 in
Outside Dia.
1.042 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Adapter
Connection Type
Threaded
Material
PVC
Finish
PVC Coated
Color
Gray
Connector Type
Straight
Male/Female
Male/Female
Standards
UL E23018

Description

MA ADPTR 1/2IN X 1.310IN PVC 150PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.