Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Adapter, 2-1/2 in, PVC, PVC Coated, Gray

  • Mfr # E943K-CTN

  • Zoro # G413758557


product price: $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Conduit Fitting Type
Adapter
Trade Size
2-1/2 in
Material
PVC
Finish
PVC Coated
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E943K-CTN
Zoro #
G413758557
UPC #
34481062073
Country of Origin
United States

Dimensions

Trade Size
2-1/2 in
Overall Length
2.480 Inches

Details

Item
Conduit Fitting
Conduit Fitting Type
Adapter
Material
PVC
Finish
PVC Coated
Color
Gray

Description

Carlon Terminal Adapter, 2-1/2 in Trade, Male Connection, PVC, Suitable for: SCH 40 and 80 Rigid/Non-Metallic Conduits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.