
Conduit Fitting Bushing, 2-1/2 IN X 2 IN, PVC, PVC Coated, Gray
Mfr # E950KJ-CAR
Zoro # G213767223
product price: $14.57
/eaKey Features
Conduit Fitting Type
Bushing
Trade Size
2-1/2 IN X 2 IN
Material
PVC
Finish
PVC Coated
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E950KJ-CAR
Zoro #
G213767223
UPC #
34481062301
Country of Origin
United States
Dimensions
Trade Size
2-1/2 IN X 2 IN
Details
Item
Conduit Fitting
Conduit Fitting Type
Bushing
Material
PVC
Finish
PVC Coated
Color
Gray
Description
For connecting different sizes of conduit. Socket both ends, for reducing male Schedule 40/80 conduit runs or fittings to female. Non-conductive. Will not rust or corrode.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.