Conduit Fitting Bushing, 3/4 in x 1/2 in, PVC, PVC Coated, Gray

  • Mfr # E950ED-CTN

  • Zoro # G613767298


product price: $1.99
/ea
Sold in multiples of 4 for $7.96

Key Features

Conduit Fitting Type
Bushing
Trade Size
3/4 in x 1/2 in
Material
PVC
Finish
PVC Coated
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E950ED-CTN
Zoro #
G613767298
UPC #
34481062219
Country of Origin
United States

Dimensions

Trade Size
3/4 in x 1/2 in
Overall Length
1-5/32 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Bushing
Material
PVC
Finish
PVC Coated
Color
Gray

Description

For connecting different sizes of conduit. Socket both ends, for reducing male Schedule 40/80 conduit runs or fittings to female. Non-conductive. Will not rust or corrode.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.