Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Bushing, PVC, PVC Coated, Gray

  • Mfr # E950LJ-CAR

  • Zoro # G913767240


product price: $18.35
/ea

Key Features

Conduit Fitting Type
Bushing
Material
PVC
Finish
PVC Coated
Color
Gray
Overall Length
1-7/8 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E950LJ-CAR
Zoro #
G913767240
UPC #
34481062318
Country of Origin
United States

Dimensions

Overall Length
1-7/8 Inch

Details

Item
Conduit Fitting
Conduit Fitting Type
Bushing
Material
PVC
Finish
PVC Coated
Color
Gray

Description

For connecting different sizes of conduit. Socket both ends, for reducing male Schedule 40/80 conduit runs or fittings to female. Non-conductive. Will not rust or corrode.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.