
Conduit Fitting Connector, 1 Inch, Liquid-Tight, PVC Coated, Gray
Mfr # LN20FA-CAR
Zoro # G113780728
product price: $16.39
/eaKey Features
Conduit Fitting Type
Connector
Trade Size
1 Inch
Connection Type
Liquid-Tight
Finish
PVC Coated
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LN20FA-CAR
Zoro #
G113780728
UPC #
34481043973
Country of Origin
United States
Dimensions
Trade Size
1 Inch
Overall Length
2.58 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Finish
PVC Coated
Color
Gray
Description
For flexible conduit. Non-metallic, non-conductive, corrosion-resistant plastic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.