
Conduit Fitting Connector, 1/2 in, Liquid-Tight, PVC, PVC Coated, Grey
Mfr # LN43DA-CTN
Zoro # G313780719
product price: $2.59
/eaSold in multiples of 3 for $7.77
Key Features
Conduit Fitting Type
Connector
Trade Size
1/2 in
Connection Type
Liquid-Tight
Material
PVC
Finish
PVC Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LN43DA-CTN
Zoro #
G313780719
UPC #
34481043928
Country of Origin
United States
Dimensions
Trade Size
1/2 in
Overall Length
1.79 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
PVC
Finish
PVC Coated
Color
Grey
Description
For flexible conduit. Non-metallic, non-conductive, corrosion-resistant plastic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.