
Conduit Fitting Connector, 3/4 in, Liquid-Tight, PVC, PVC Coated, Gray
Mfr # LN20EA-CTN
Zoro # G313780702
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
Key Features
Conduit Fitting Type
Connector
Trade Size
3/4 in
Connection Type
Liquid-Tight
Material
PVC
Finish
PVC Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LN20EA-CTN
Zoro #
G313780702
UPC #
34481043966
Country of Origin
United States
Dimensions
Trade Size
3/4 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
PVC
Finish
PVC Coated
Color
Gray
Description
For flexible conduit. Non-metallic, non-conductive, corrosion-resistant plastic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.