Zoro Homepage

Conduit Fitting Coupling, 1-1/2 in, PVC, PVC Coated, Gray

  • Mfr # E940HR-CTN

  • Zoro # G113780445


product price: $1.79
/ea
Sold in multiples of 5 for $8.95

Key Features

Conduit Fitting Type
Coupling
Trade Size
1-1/2 in
Material
PVC
Finish
PVC Coated
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E940HR-CTN
Zoro #
G113780445
UPC #
34481061052
Country of Origin
United States

Dimensions

Trade Size
1-1/2 in
Overall Length
2-3/8 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Coupling
Material
PVC
Finish
PVC Coated
Color
Gray

Description

Carlon Standard Coupling, 1-1/2 in Trade, PVC, Gray, 2-3/8 in Length, 1.755 in ID x 2.2344 in OD Diameter, Suitable for: SCH 40 and 80 Conduits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.