Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Coupling, 1-1/4 in, PVC, PVC Coated, Gray

  • Mfr # E940GR-CTN

  • Zoro # G613780457


product price: $1.59
/ea
Sold in multiples of 5 for $7.95

Key Features

Trade Size
1-1/4 in
Material
PVC
Finish
PVC Coated
Color
Gray
Overall Length
2-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E940GR-CTN
Zoro #
G613780457
UPC #
34481061045
Country of Origin
United States

Dimensions

Trade Size
1-1/4 in
Overall Length
2-1/8 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Coupling
Material
PVC
Finish
PVC Coated
Color
Gray

Description

Safe, non-conductive. SCH 40 non-metallic socket type coupling for joining SCH 40 non-metallic conduit. Will not rust or corrode. RoHS compliance, UL listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.