
Conduit Fitting Coupling, 1 in, PVC, PVC Coated, Gray
Mfr # E940FR-CTN
Zoro # G513758259
product price: $0.97
/eaSold in multiples of 8 for $7.76
Key Features
Conduit Fitting Type
Coupling
Trade Size
1 in
Material
PVC
Finish
PVC Coated
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E940FR-CTN
Zoro #
G513758259
UPC #
34481061038
Country of Origin
United States
Dimensions
Trade Size
1 in
Overall Length
2 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Coupling
Material
PVC
Finish
PVC Coated
Color
Gray
Description
Safe, non-conductive. SCH 40 non-metallic socket type coupling for joining SCH 40 non-metallic conduit. Will not rust or corrode. RoHS compliance, UL listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.