
Conduit Fitting Coupling, 2-1/2 INCH, PVC, PVC Coated, Gray
Mfr # E945K-CAR
Zoro # G507686421
product price: $72.15
/eaKey Features
Conduit Fitting Type
Coupling
Trade Size
2-1/2 INCH
Material
PVC
Finish
PVC Coated
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E945K-CAR
Zoro #
G507686421
UPC #
34481188681
Country of Origin
United States
Dimensions
Trade Size
2-1/2 INCH
Overall Length
6 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Coupling
Material
PVC
Finish
PVC Coated
Color
Gray
Description
Designed to compensate for length changes due to temperature variations in exposed conduit runs 6 in maximum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.