
Conduit Fitting Coupling, 2 in, PVC, PVC Coated, Gray
Mfr # E940JR-CTN
Zoro # G713780487
product price: $2.69
/eaSold in multiples of 3 for $8.07
Key Features
Conduit Fitting Type
Coupling
Trade Size
2 in
Material
PVC
Finish
PVC Coated
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E940JR-CTN
Zoro #
G713780487
UPC #
34481061069
Country of Origin
United States
Dimensions
Trade Size
2 in
Overall Length
2-1/2 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Coupling
Material
PVC
Finish
PVC Coated
Color
Gray
Description
Carlon Standard Coupling, 2 in Trade, PVC, Gray, 2-1/2 in Length, 2.19 in ID x 2.734 in OD Diameter, Suitable for: SCH 40 and 80 Conduits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.