Zoro Homepage

Conduit Fitting Coupling, 2 in, PVC, PVC Coated, Gray

  • Mfr # E945J-CAR

  • Zoro # G713767013


product price: $43.69
/ea

Key Features

Conduit Fitting Type
Coupling
Trade Size
2 in
Material
PVC
Finish
PVC Coated
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E945J-CAR
Zoro #
G713767013
UPC #
34481061267
Country of Origin
United States

Dimensions

Trade Size
2 in
Overall Length
6 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Coupling
Material
PVC
Finish
PVC Coated
Color
Gray

Description

Designed to compensate for length changes due to temperature variations in exposed conduit runs. 6 in maximum.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.