Zoro Homepage

Conduit Fitting Coupling, 3 in, PVC, PVC Coated, Gray

  • Mfr # E940LR

  • Zoro # G913780652


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Conduit Fitting Type
Coupling
Trade Size
3 in
Material
PVC
Finish
PVC Coated
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E940LR
Zoro #
G913780652
UPC #
34481061083
Country of Origin
United States

Dimensions

Trade Size
3 in
Overall Length
3-19/32 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Coupling
Material
PVC
Finish
PVC Coated
Color
Gray

Description

Carlon Conduit Coupling, 3 in Trade, PVC, Gray, 3-19/32 in Length, 2.688 in ID x 3.406 in OD Diameter, Suitable for: SCH 40 and 80 Conduits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.