Zoro Homepage

Conduit Fitting Coupling, 3/4 in, PVC, PVC Coated, Gray

  • Mfr # E940E-CTN

  • Zoro # G007686402


product price: $0.69
/ea
Sold in multiples of 12 for $8.28

Key Features

Conduit Fitting Type
Coupling
Trade Size
3/4 in
Material
PVC
Finish
PVC Coated
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E940E-CTN
Zoro #
G007686402
UPC #
34481000068
Country of Origin
United States

Dimensions

Trade Size
3/4 in
Overall Length
1-5/8 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Coupling
Material
PVC
Finish
PVC Coated
Color
Gray

Description

Carlon Conduit Coupling, 34 in Trade, Socket Connection, PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.