Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Carlon Conduit Fitting Coupling, 3/4 in, Set Screw, Polycarbonate, PVC Coated, Blue A240E-CAR

Conduit Fitting Coupling, 3/4 in, Set Screw, Polycarbonate, PVC Coated, Blue (Discontinued)

  • Mfr # A240E-CAR
  • Zoro # G613780631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A240E-CAR
Zoro #
G613780631
UPC #
34481008521
Country of Origin
United States

Dimensions

Trade Size
3/4 in
Overall Length
1.856 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Coupling
Connection Type
Set Screw
Material
Polycarbonate
Finish
PVC Coated
Color
Blue

Description

Quick connect, fold and snap together. No cement, set screws or locknuts. For 600 V use in ceilings, floors and walls in residential, commercial and industrial buildings not more than three floors above grade. Colored in brilliant electric blue. For indoor use. Concretetight when used with Carlon ENT. UL listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.