Conduit Fitting Elbow, 1-1/2 in, PVC, PVC Coated, Gray

  • Mfr # UB9AH-CAR

  • Zoro # G307686409


product price: $18.19
/ea

Key Features

Conduit Fitting Type
Elbow
Trade Size
1-1/2 in
Material
PVC
Finish
PVC Coated
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB9AH-CAR
Zoro #
G307686409
UPC #
34481063254
Country of Origin
United States

Dimensions

Trade Size
1-1/2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Elbow
Material
PVC
Finish
PVC Coated
Color
Gray

Description

For use with nonmetallic solvent weld fittings Nonconductive, impact, corrosion and sunlightresistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.