
Conduit Fitting Elbow, 1 in, PVC, PVC Coated, Gray
Mfr # UA7AFR-CTN
Zoro # G907686427
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
Key Features
Conduit Fitting Type
Elbow
Trade Size
1 in
Material
PVC
Finish
PVC Coated
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UA7AFR-CTN
Zoro #
G907686427
UPC #
34481060635
Country of Origin
United States
Dimensions
Trade Size
1 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Elbow
Material
PVC
Finish
PVC Coated
Color
Gray
Description
For use with nonmetallic solvent weld fittings Nonconductive, impact, corrosion and sunlightresistant UL listed E35297
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.