Zoro Homepage

Conduit Fitting Elbow, 1 in, PVC, PVC Coated, Gray

  • Mfr # UAFAF

  • Zoro # G513757238


product price: $15.39
/ea

Key Features

Conduit Fitting Type
Elbow
Trade Size
1 in
Material
PVC
Finish
PVC Coated
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UAFAF
Zoro #
G513757238
UPC #
34481158615
Country of Origin
United States

Dimensions

Trade Size
1 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Elbow
Material
PVC
Finish
PVC Coated
Color
Gray

Description

Made of a highly durable plastic PVC compound making the product non-metallic and safe to install. Elbow is non-corrosive, rust-proof and easily pliable. Good for those applications that requires change of direction. UL listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.