Conduit Fitting Elbow, 1/2 in, Liquid-Tight, PVC, PVC Coated, Gray

  • Mfr # LN20DA-CTN

  • Zoro # G613780716


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Conduit Fitting Type
Elbow
Trade Size
1/2 in
Connection Type
Liquid-Tight
Material
PVC
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LN20DA-CTN
Zoro #
G613780716
UPC #
34481043959
Country of Origin
United States

Dimensions

Trade Size
1/2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Elbow
Connection Type
Liquid-Tight
Material
PVC
Finish
PVC Coated
Color
Gray

Description

For flexible conduit. Non-metallic, non-conductive, corrosion-resistant plastic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.