
Conduit Fitting Elbow, 1/2 in to 3/4 in, PVC, PVC Coated, Gray
Mfr # E990DER-CAR
Zoro # G313759111
product price: $10.59
/eaKey Features
Conduit Fitting Type
Elbow
Trade Size
1/2 in to 3/4 in
Material
PVC
Finish
PVC Coated
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E990DER-CAR
Zoro #
G313759111
UPC #
34481182627
Country of Origin
United States
Dimensions
Trade Size
1/2 in to 3/4 in
Overall Length
2.19 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Elbow
Material
PVC
Finish
PVC Coated
Color
Gray
Description
Access pull point for cable in tight radius. Allows conduit changes in direction. Won't rust or corrode. Gasket included. 1/2 in to 3/4 in non-metallic access pull elbow with reducer bushings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.