Conduit Fitting Elbow, 2-1/2 in, PVC, PVC Coated, Gray

  • Mfr # UA7AKB-CAR

  • Zoro # G707686412


product price: $17.49
/ea

Key Features

Conduit Fitting Type
Elbow
Trade Size
2-1/2 in
Material
PVC
Finish
PVC Coated
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UA7AKB-CAR
Zoro #
G707686412
UPC #
34481226116
Country of Origin
United States

Dimensions

Trade Size
2-1/2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Elbow
Material
PVC
Finish
PVC Coated
Color
Gray

Description

For use with nonmetallic solvent weld fittings Nonconductive, impact, corrosion and sunlightresistant UL listed E35297

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.