
Conduit Fitting Elbow, 2-1/2 in, PVC, PVC Coated, Gray
Mfr # UB9AK-CAR
Zoro # G507686391
product price: $26.15
/eaKey Features
Conduit Fitting Type
Elbow
Trade Size
2-1/2 in
Material
PVC
Finish
PVC Coated
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB9AK-CAR
Zoro #
G507686391
UPC #
34481063278
Country of Origin
United States
Dimensions
Trade Size
2-1/2 in
Overall Length
22.55 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Elbow
Material
PVC
Finish
PVC Coated
Color
Gray
Description
For use with nonmetallic solvent weld fittings Nonconductive, impact, corrosion and sunlightresistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.