Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Elbow, 3/4 in, PVC, PVC Coated, Gray

  • Mfr # E990ER-CAR

  • Zoro # G613757916


product price: $9.19
/ea

Key Features

Conduit Fitting Type
Elbow
Trade Size
3/4 in
Material
PVC
Finish
PVC Coated
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E990ER-CAR
Zoro #
G613757916
UPC #
34481066224
Country of Origin
United States

Dimensions

Trade Size
3/4 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Elbow
Material
PVC
Finish
PVC Coated
Color
Gray

Description

Access pull point for cable in tight radius. Allows conduit changes in direction. Won't rust or corrode. Gasket included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.