
Conduit Fitting Elbow, 3/4 in, PVC, PVC Coated, Gray
Mfr # UAFAE
Zoro # G413780541
product price: $14.09
/eaKey Features
Conduit Fitting Type
Elbow
Trade Size
3/4 in
Material
PVC
Finish
PVC Coated
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UAFAE
Zoro #
G413780541
UPC #
34481158608
Country of Origin
United States
Dimensions
Trade Size
3/4 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Elbow
Material
PVC
Finish
PVC Coated
Color
Gray
Description
Made of a highly durable plastic PVC compound making the product non-metallic and safe to install. Elbow is non-corrosive, rust-proof and easily pliable. Good for those applications that requires change of direction. UL listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.