
Conduit Fitting Elbow, PVC, PVC Coated, Gray
Mfr # UA7AH
Zoro # G910070046
product price: $6.89
/eaSold in multiples of 2 for $13.78
Key Features
Conduit Fitting Type
Elbow
Material
PVC
Finish
PVC Coated
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UA7AH
Zoro #
G910070046
UPC #
34481130093
Country of Origin
United States
Details
Item
Conduit Fitting
Conduit Fitting Type
Elbow
Material
PVC
Finish
PVC Coated
Color
Gray
Description
The 1-1/2 in. 45 Belled Standard-Radius Elbow works well for above and below-ground applications as described in the NEC. The elbow is crafted with Sch. 40 PVC for durability. This elbow is rated for use with 90°C conductors and is ETL and UL listed for safety.Bend radius standardGray in colorMaterial PVCUL E323335
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.