
Conduit Fitting Threaded, PVC Coated, Gray
Mfr # E943D-CTN
Zoro # G313780559
product price: $0.90
/eaSold in multiples of 9 for $8.10
Key Features
Connection Type
Threaded
Finish
PVC Coated
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E943D-CTN
Zoro #
G313780559
UPC #
34481000099
Country of Origin
United States
Details
Item
Conduit Fitting
Connection Type
Threaded
Finish
PVC Coated
Color
Gray
Description
Safe, non-conductive. For adapting SCH 40 non-metallic conduit to boxes, threaded fittings, metallic systems. Female threads one end, socket end on the other. Will not rust or corrode.. UL listed, RoHS Compliance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.