Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Threaded, PVC, PVC Coated, Black

  • Mfr # E995J-CTN

  • Zoro # G113780490


product price: $10.15
/ea

Key Features

Connection Type
Threaded
Material
PVC
Finish
PVC Coated
Color
Black
Overall Length
4.270 Inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E995J-CTN
Zoro #
G113780490
UPC #
34481066361
Country of Origin
United States

Dimensions

Overall Length
4.270 Inches

Details

Item
Conduit Fitting
Connection Type
Threaded
Material
PVC
Finish
PVC Coated
Color
Black

Description

For installation from SCH 40/80 non-metallic conduit runs into meter box. Will not rust or corrode.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.