
Cover, 4-55/64 in L, 4-55/64 in W, Square, Polycarbonate, Gray
Mfr # E9G2SSNR
Zoro # G513767145
product price: $19.79
/eaKey Features
Box Type
Switch
Number of Gangs
2
For Box Shape
Square
Material
Polycarbonate
Lid Style
Cover Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E9G2SSNR
Zoro #
G513767145
UPC #
34481114925
Country of Origin
United States
Details
Box Type
Switch
Number of Gangs
2
For Box Shape
Square
Material
Polycarbonate
Lid Style
Cover Cap
Mounting Orientation
Vertical
Description
Weather resistant cover for double toggle switch applications. Vertical mount. UV-resistant, suitable for outdoor use. Nonmetallic/noncorrosive, won't rust or fade, paintable. UL Marine listed, CSA certified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.