Zoro Homepage
This item is Discontinued.
Carlon COVER BLANK PVC RND 4"" E460R-CAR

COVER BLANK PVC RND 4"" (Discontinued)

  • Mfr # E460R-CAR
  • Zoro # G7676128
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E460R-CAR
Zoro #
G7676128
UPC #
34481052104
Country of Origin
United States

Dimensions

Diameter (inches)
4

Details

Material
Non-Metallic
Color
Blue
Number Of Gangs
1

Description

Carlon E460R-CAR Round Blank Ceiling Box Cover, 4 Inch Diameter in Blue Color, Material is Non-Metallic. Produced from a high impact lightweight plastic material for 4 inch round to make junctions. UL listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.