Zoro Homepage
This item is Discontinued.
Carlon COVER SWTCH PVC SGL1/2""R A410R-CAR

COVER SWTCH PVC SGL1/2""R (Discontinued)

  • Mfr # A410R-CAR
  • Zoro # G7674518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A410R-CAR
Zoro #
G7674518
UPC #
34481101017
Country of Origin
United States

Details

Material
Non-Metallic
Color
Blue
Number of Knockouts
0
Product Name
PLASTIC ELEC BOX EXTENDER
Product Type
Outlet Box Covers
Volume
3.5 in³

Description

Carlon A410R-CAR One-Gang Box Cover, Volume 3.5 Cubic Inches, 4 Inches Square, Raised 1/2 Inch, Color Blue, Material Non-Metallic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.