
Device Cover, 4-53/64 in L, 3-11/16 in W, Rectangular, Plastic, Gray, Textured
Mfr # E98G5FN-CAR
Zoro # G913767158
product price: $16.69
/eaKey Features
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Single Receptacle
Mounting Orientation
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E98G5FN-CAR
Zoro #
G913767158
UPC #
34481110736
Country of Origin
United States
Details
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Single Receptacle
Mounting Orientation
Vertical
Description
For 50 A twist lock single receptacles under 2-1/4 in Dia. For exposed applications. Will not rust or corrode. Gaskets and screws included. UL listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.