
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E98DHGN-CAR
Zoro #
G8637156
UPC #
34481110811
Country of Origin
United States
Dimensions
Length
4.62 in
Width
4.62 in
Depth
2 in
Details
Item
Electrical Box Cover
Number of Gangs
2
Shape
Rectangular
Material
Lexan
Color
Gray
Standard
UL E11461
Description
Carlon E98DHGN-CAR Single gang DUPLEX receptacle weatherproof horizontal cover in gray color is made of polycarbonate material for high strength and durability. It has a painted surface to hide scratches. It is UV resistant and finds use in wet and damp locations. Cover is UL listed and CSA certified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.