Zoro Homepage

Electrical Box, 20 cu in, Ceiling Box Type, 1 Gang, Polycarbonate, Round Shape

  • Mfr # B520P-UPC

  • Zoro # G604259146


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Capacity
20 cu in
Box Type
Ceiling
Number of Gangs
1 Gang
Material
Polycarbonate
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B520P-UPC
Zoro #
G604259146
UPC #
34481100058
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Depth
2-1/4 in

Details

Item
Electrical Box
Capacity
20 cu in
Box Type
Ceiling
Number of Gangs
1 Gang
Material
Polycarbonate
Box Shape
Round
Color
Blue
Wiring System
Non-metallic sheathed cable
Mounting Method
Captive nails

Description

Ceiling box with captive nails, ground lug and screw attached. Fixture spacing for 2-3/4 and 3-1/2 in. 6 integral clamps. Listed for fixture support up to 50 lb. 4 in Dia x 2-1/4 in D. UL listed. Meets NEMA OS-2.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.