Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box 22-1/2 cu in Rectangle Plastic 1 gang Black Black

  • Mfr # FN-23

  • Zoro # G416286491


product price: $17.15
/ea

Key Features

Color
Black
Overall Depth
3-5/8 inches
Number of Gangs
1
Box Shape
Rectangle
Length
3 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FN-23
Zoro #
G416286491
UPC #
785991020694
Country of Origin
United States

Dimensions

Overall Depth
3-5/8 inches
Length
3 inches

Details

Color
Black
Number of Gangs
1
Box Shape
Rectangle

Description

Vapor barrier boxes are designed to meet the energy efficiency requirements of modern homes. They feature a drywall flange covered with a foam gasket and additional gaskets over the cable entry points. These gaskets provide a vapor tight seal, preventing the free flow of air through the box. This helps control heating costs in the winter and cooling costs in the summer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.