Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 25 cu in, Ceiling Box Type, PVC

  • Mfr # BH525HP

  • Zoro # G306884127


product price: $18.29
/ea

Key Features

Capacity
25 cu in
Box Type
Ceiling
Material
PVC
Width
4 in
Depth
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BH525HP
Zoro #
G306884127
UPC #
34481178248
Country of Origin
United States

Dimensions

Width
4 in
Depth
2.95 in

Details

Item
Electrical Box
Capacity
25 cu in
Box Type
Ceiling
Material
PVC
Opening Shape
Round
Color
Blue
Standards
UL e11461
Special Functions
Resists flexing and holds their shape even in the worst applications
Mounting Type
Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.