
Electrical Box Cover, 4 in L, 4 in W, Square, PVC, Blue
Mfr # A410R-CAR
Zoro # G313759210
product price: $2.99
/eaSold in multiples of 3 for $8.97
Key Features
Box Type
Outlet
For Box Shape
Square
Overall Length
4 in
Lid Style
Cover Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A410R-CAR
Zoro #
G313759210
UPC #
34481101017
Country of Origin
United States
Dimensions
Overall Length
4 in
Details
Box Type
Outlet
Number of Gangs
1
For Box Shape
Square
Lid Style
Cover Cap
Description
Suitable for tile, plaster, sheetrock, paneling, masonry and all wall coverings. Brilliant electric blue. UL listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.