Zoro Homepage

Electrical Box Cover, 4 in L, 4 in W, Square, PVC, Blue

  • Mfr # A420RR

  • Zoro # G813759109


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Box Type
Outlet
For Box Shape
Square
Material
PVC
Lid Style
Cover Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A420RR
Zoro #
G813759109
UPC #
34481101024
Country of Origin
United States

Details

Box Type
Outlet
Number of Gangs
2
For Box Shape
Square
Material
PVC
Lid Style
Cover Cap

Description

Suitable for paneling masonry, plaster, sheetrock, tile and all wall coverings. Brilliant electric blue. UL listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.