
Electrical Box Cover, Round, Non-Metallic
Mfr # E97SSRB
Zoro # G0574537
product price: $50.59
/eaSold in multiples of 10 for $505.90
Key Features
Box Type
Floor
For Box Shape
Round
Overall Width
5.69 in
Material
Non-Metallic
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E97SSRB
Zoro #
G0574537
UPC #
34481150190
Country of Origin
United States
Dimensions
Overall Width
5.69 in
Details
Item
Box Cover
Box Type
Floor
For Box Shape
Round
Material
Non-Metallic
Color
Brown
Special Features
High impact resistant thermoplastic.
Description
Round Floor Box Pvc 1-1/4In Nps Cvr Br
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.