Fittings Of Plastic For Tubes, Etc. 1-1/2 in, Non-Metallic, Gray

  • Mfr # E945H

  • Zoro # G206890501


product price:  $40.88
/ea

Key Features

Trade Size
1-1/2 in
Material
Non-Metallic
Color
Gray
Application
Designed to compensate for length changes due to temperature variations in exposed conduit runs.
Outside Diameter
2.29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E945H
Zoro #
G206890501
UPC #
34481061250
Country of Origin
United States

Dimensions

Trade Size
1-1/2 in
Outside Diameter
2.29 in
Product Net Depth / Length
9.71 in

Details

Item
Fittings Of Plastic For Tubes, Etc.
Material
Non-Metallic
Color
Gray
Application
Designed to compensate for length changes due to temperature variations in exposed conduit runs.
Standards
UL E23018
Special Functions
Exclusive molded in mid-point indicator on the piston.
Product Type
Expansion Fittings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.