Zoro Homepage

Liquid-Tight Flex Plastic Conduit, 1 in Trade Size, 100 ft, PVC, Gray

  • Mfr # 15008-100

  • Zoro # G404350906


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Trade Size
1 in
Nominal Length
100 ft
Material
PVC
Finish
Unfinished
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15008-100
Zoro #
G404350906
UPC #
34481233282
Country of Origin
United States

Dimensions

Trade Size
1 in
Nominal Length
100 ft

Details

Item
Liquid-Tight Flex Plastic Conduit
Material
PVC
Finish
Unfinished
Jacket Color
Gray
Standards
cULus E95745
Jacket Material
Polyvinyl Chloride (PVC)

Description

Liquidtight flexible non-metallic conduit provides great wire protection in harsh, damp environments. Carllex® conduit is non-conductive, non-corrosive and resistant to oil, acid, ozone and alkaline. Carllex® conduit is strong and lightweight and, because it weighs 50% less than metallic systems, it's easy to handle, transport and install. Carllex® is ideal for industrial, air conditioning, heating and outdoor lighting applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.